Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

NFL V-Gard Hard Hat, Seattle Seahawks, Silver/Blue

MSA | Zoro #: G0010577 | Mfr #: 818410

$ 28.34 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Fits Hat Size: 6-1/2" to 8"
  • Item: NFL Hard Hat
  • Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0010577 Mfr #: 818410
Fits Hat Size: 6-1/2" to 8" Item: NFL Hard Hat
Hard Hat Sub-Category: Hard Hats With NFL Team Graphics Hard Hat ANSI Type: 1
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 Hard Hat ANSI Class: C, E
Head Protection Venting: No Accessory Slots: Yes
Includes: Hard Hat, Suspension, Instructions Venting: No
Hard Hat Suspension: Fas-Trac(R) III Graphics: Seattle Seahawks
CSA Class: E Color: Blue
Shell Material: Polyethylene CSA Type: 1
Hard Hat Style: Cap Shell Material - Head Protection: Polyethylene
Series: V-Gard NFL Country of Origin (subject to change): United States

Description

When being used, the hard hat headbands and chin and neck straps should be adjusted for a comfortable fit. Liners or sweatbands can be added for warmth or cooling. Take a look at the features for Msa NFL Hard Hat. Color: Blue, Hard Hat Style: Front Brim.

Reviews