NFL Hard Hat, LA Rams, Gold/Blue

MSA| Zoro #: G0010586| Mfr #: 818411

$28.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0010586 Mfr #: 818411
Standards: ANSI Z89.1-2009Item: NFL Hard Hat
Hard Hat Suspension: 4 pt. RatchetHard Hat Style: Front Brim
Hard Hat Sub-Category: Hard Hats With NFL Team GraphicsAccessory Slots: Yes
Graphics: Los Angeles RamsShell Material: Polyethylene
Venting: NoSeries: V-Gard
Hard Hat ANSI Class: C, EHard Hat ANSI Type: 1
Color: Gold/BlueCountry of Origin (subject to change): United States

Product Description

This nfl hard hat from MSA offers protection and comfort for those working in construction or industrial environments.This gold/blue v-gard front brim nfl hard hat comes with 4 pt. ratchet suspension.The shell is made of polyethylene. Standards include: ANSI Z89.1-2009.

Product Reviews