Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NFL V-Gard Hard Hat, New York Giants, Blue/White

  • Zoro #: G0010507
  • Mfr #: 818403

$34.04

  • Fits Hat Size: 6-1/2" to 8"
  • Head Protection Suspension Type: One-Touch (4-Point)
  • Venting: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Msa #818403 Specifications

  • Zoro #: G0010507
  • Mfr #: 818403
Fits Hat Size: 6-1/2" to 8" Head Protection Suspension Type: One-Touch (4-Point)
Venting: No Shell Material: Polyethylene
Shell Material - Head Protection: Polyethylene Head Protection Venting: No
ANSI Electrical Class: E Number of Suspension Points: 4
Hard Hat ANSI Type: 1 Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
Accessory Slots: Yes Graphics: New York Giants
Head Protection Graphics: New York Giants CSA Class: E
Head Protection Material: Polyethylene Hard Hat Suspension: Fas-Trac(R) III
Color: Blue Hard Hat Style: Cap
ANSI Impact Type: 1 Series: V-Gard NFL
ANSI Classification: Type 1, Class E Head Protection Style: Front Brim
CSA Type: 1 Includes: Hard Hat, Suspension, Instructions
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 Item: NFL Hard Hat
Hard Hat ANSI Class: C, E Suspension Adjustment Type: One-Touch
Accessory Mounting Options: Side-Slots Application: General Purpose
Head Protection Brand: MSA Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose from Zoro Select, MSA, Proto, ERB Safety, Bullard and others for all your hard hat needs. Take a look at the features for Msa NFL Hard Hat. Color: Blue, Hard Hat Style: Front Brim.

Reviews of Msa #818403