Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
NFL V-Gard Hard Hat, New Orleans Saints, Gold/Black
  • Zoro #: G0010491
  • Mfr #: 818402
$28.75
  • Number of Suspension Points: 4
  • Venting: No
  • Shell Material: Polyethylene
See full product details
Orders over $50 ship free.

Msa #818402 Specifications

  • Zoro #: G0010491
  • Mfr #: 818402
Number of Suspension Points: 4 Venting: No
Shell Material: Polyethylene Fits Hat Size: 6-1/2" to 8"
Suspension Adjustment Type: One-Touch Hard Hat Suspension: Fas-Trac(R) III
CSA Class: E Head Protection Venting: No
Hard Hat ANSI Type: 1 CSA Type: 1
Hard Hat Sub-Category: Hard Hats With NFL Team Graphics ANSI Electrical Class: E
Item: NFL Hard Hat Head Protection Material: Polyethylene
ANSI Impact Type: 1 Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Head Protection Graphics: New Orleans Saints Series: V-Gard NFL
Color: Brown Hard Hat Style: Cap
Includes: Hard Hat, Suspension, Instructions Head Protection Style: Front Brim
Shell Material - Head Protection: Polyethylene Hard Hat ANSI Class: C, E
Graphics: New Orleans Saints ANSI Classification: Type 1, Class E
Accessory Slots: Yes Head Protection Suspension Type: One-Touch (4-Point)
Accessory Mounting Options: Side-Slots Head Protection Brand: MSA
High Visibility: No Application: General Purpose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When being used, the hard hat headbands and chin and neck straps should be adjusted for a comfortable fit. Liners or sweatbands can be added for warmth or cooling. Msa NFL Hard Hat include characteristics like: Color: Brown, Hard Hat Style: Front Brim.

Reviews of Msa #818402