Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
NFL V-Gard Hard Hat, Detroit Lions, Gray/Blue
  • Zoro #: G0010412
  • Mfr #: 818394
$37.18
  • CSA Class: E
  • Color: Gray
  • Hard Hat Style: Cap
See full product details
Orders over $50 ship free.

Msa #818394 Specifications

  • Zoro #: G0010412
  • Mfr #: 818394
CSA Class: E Color: Gray
Hard Hat Style: Cap Hard Hat Suspension: Fas-Trac(R) III
ANSI Impact Type: 1 Head Protection Graphics: Detroit Lions
Suspension Adjustment Type: One-Touch Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
Head Protection Venting: No Head Protection Material: Polyethylene
CSA Type: 1 ANSI Electrical Class: E
Accessory Slots: Yes Fits Hat Size: 6-1/2" to 8"
Hard Hat ANSI Class: C, E Series: V-Gard NFL
Head Protection Style: Front Brim Includes: Hard Hat, Suspension, Instructions
ANSI Classification: Type 1, Class E Item: NFL Hard Hat
Shell Material - Head Protection: Polyethylene Hard Hat ANSI Type: 1
Venting: No Head Protection Suspension Type: One-Touch (4-Point)
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 Shell Material: Polyethylene
Graphics: Detroit Lions Number of Suspension Points: 4
Application: General Purpose Head Protection Brand: MSA
High Visibility: No Accessory Mounting Options: Side-Slots
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When being used, the hard hat headbands and chin and neck straps should be adjusted for a comfortable fit. Liners or sweatbands can be added for warmth or cooling. Here is some additional information about this NFL Hard Hat : COLOR: Gray, HARD HAT STYLE: Cap, HARD HAT ANSI CLASS: C, E

Reviews of Msa #818394