Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NFL V-Gard Hard Hat, New England Patriots, Gray/Blue

  • Zoro #: G0010482
  • Mfr #: 818401

$30.03

  • Head Protection Suspension Type: One-Touch (4-Point)
  • CSA Type: 1
  • Number of Suspension Points: 4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Msa #818401 Specifications

  • Zoro #: G0010482
  • Mfr #: 818401
Head Protection Suspension Type: One-Touch (4-Point) CSA Type: 1
Number of Suspension Points: 4 Head Protection Graphics: New England Patriots
Hard Hat Style: Cap Shell Material - Head Protection: Polyethylene
Head Protection Style: Front Brim Hard Hat ANSI Class: C, E
Accessory Slots: Yes Item: NFL Hard Hat
Fits Hat Size: 6-1/2" to 8" Head Protection Material: Polyethylene
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 Venting: No
ANSI Impact Type: 1 Graphics: New England Patriots
Hard Hat ANSI Type: 1 CSA Class: E
ANSI Electrical Class: E Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
Series: V-Gard NFL Includes: Hard Hat, Suspension, Instructions
ANSI Classification: Type 1, Class E Suspension Adjustment Type: One-Touch
Head Protection Venting: No Shell Material: Polyethylene
Hard Hat Suspension: Fas-Trac(R) III Color: Gray
Head Protection Brand: MSA Accessory Mounting Options: Side-Slots
Application: General Purpose Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Under the hard hat, the suspension system inside the hat is designed to help absorb and dissipate impact should anything fall on it. Take a look at the features for Msa NFL Hard Hat. Color: Gray, Hard Hat Style: Front Brim.

Reviews of Msa #818401