Shop Alternate Products
This Product is Discontinued
Msa Safety
NFL Oakland Raiders V-Gard Hard Hat, Gray/Black (Discontinued)
Mfr # 818405
Zoro # G0010525
This Product is Discontinued
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard NFL
- Head Protection Suspension Type One-Touch (4-Point)