Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NFL V-Gard Hard Hat, Indianapolis Colts, White/Blue

  • Zoro #: G0010437
  • Mfr #: 818396

$34.18

  • CSA Type: 1
  • Head Protection Suspension Type: One-Touch (4-Point)
  • Hard Hat ANSI Class: C, E
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Msa #818396 Specifications

  • Zoro #: G0010437
  • Mfr #: 818396
CSA Type: 1 Head Protection Suspension Type: One-Touch (4-Point)
Hard Hat ANSI Class: C, E Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
Head Protection Graphics: Indianapolis Colts Venting: No
Fits Hat Size: 6-1/2" to 8" Color: White
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 Hard Hat ANSI Type: 1
Shell Material - Head Protection: Polyethylene Hard Hat Style: Cap
Head Protection Material: Polyethylene Graphics: Indianapolis Colts
Number of Suspension Points: 4 ANSI Classification: Type 1, Class E
Hard Hat Suspension: Fas-Trac(R) III Series: V-Gard NFL
Item: NFL Hard Hat ANSI Impact Type: 1
CSA Class: E Head Protection Venting: No
Shell Material: Polyethylene Suspension Adjustment Type: One-Touch
Includes: Hard Hat, Suspension, Instructions Head Protection Style: Front Brim
Accessory Slots: Yes ANSI Electrical Class: E
Accessory Mounting Options: Side-Slots Application: General Purpose
Head Protection Brand: MSA Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose from Zoro Select, MSA, Proto, ERB Safety, Bullard and others for all your hard hat needs. Here are some important details for the NFL Hard Hat : COLOR: White, HARD HAT STYLE: Cap, HARD HAT ANSI CLASS: C, E

Reviews of Msa #818396