Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
NFL V-Gard Hard Hat, LA Chargers, Blue/White
  • Zoro #: G0010552
  • Mfr #: 818408
$34.25
  • Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
  • Series: V-Gard NFL
  • ANSI Classification: Type 1, Class E
See full product details
Orders over $50 ship free.

Msa #818408 Specifications

  • Zoro #: G0010552
  • Mfr #: 818408
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 Series: V-Gard NFL
ANSI Classification: Type 1, Class E Item: NFL Hard Hat
Venting: No Hard Hat ANSI Type: 1
Number of Suspension Points: 4 Accessory Slots: Yes
Shell Material: Polyethylene Hard Hat Style: Cap
Head Protection Graphics: Los Angeles Chargers Hard Hat ANSI Class: C, E
Suspension Adjustment Type: One-Touch Head Protection Venting: No
Includes: Hard Hat, Suspension, Instructions Hard Hat Suspension: Fas-Trac(R) III
Head Protection Material: Polyethylene Head Protection Style: Front Brim
Head Protection Suspension Type: One-Touch (4-Point) CSA Type: 1
ANSI Electrical Class: E Shell Material - Head Protection: Polyethylene
ANSI Impact Type: 1 Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
Color: Blue Graphics: San Diego Chargers
Fits Hat Size: 6-1/2" to 8" CSA Class: E
Accessory Mounting Options: Side-Slots Head Protection Brand: MSA
Application: General Purpose High Visibility: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

It is mandatory that all hard hats comply with ANSI Z89.1, American National Standard for Personal Protection - Protective Headwear for Industrial Workers - Requirements. Take a look at the features for this NFL Hard Hat : COLOR: Blue, HARD HAT STYLE: Cap, HARD HAT ANSI CLASS: C, E

Reviews of Msa #818408