Msa Safety
Front Brim NFL Hard Hat, Type 1, Class E, One-Touch (4-Point), White
Mfr # 818413
Zoro # G0010604
$23.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard NFL
- Suspension Adjustment Type Fas-Trac III
Explore More Products
- MSA SAFETY Full Brim Full Brim Cooling Helmet, Type 1, Class E 10215845
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red 10101535
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow 475366
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange 475361
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red 475363
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White 475396
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange 10074070
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Orange 804396
- MSA SAFETY Full Brim Assembly, Sport Carbon 10204786
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime 19430
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow 52LC96
- Msa Safety Hard Hats