PAPR Cartridge, P100, Yellow/Magenta, PK6

MSA| Zoro #: G1635715| Mfr #: 10080454

$286.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: OV, AG, HEPA
Color Code: Yellow/Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635715 Mfr #: 10080454
Standards: Niosh ApprovedApproved for: OV, AG, HEPA
Color Code: Yellow/MagentaFor Use With: MSA TL Powered Air Purifying Respirator (PAPR)
Country of Origin (subject to change): United States

Description

PAPR Cartridge, Color Code Yellow/Magenta, Approved for OV, AG, HEPA, For Use With MSA TL Powered Air Purifying Respirator (PAPR), Standards NIOSH Approved, Package Quantity 6

Reviews