Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

PAPR System, L, NiMH, Polycarbonate

  • Zoro #: G0527712
  • Mfr #: 10095183
$828.10
  • Promotion Restriction: Not eligible for promotion
  • Suspension: 4 Point
  • Intrinsically Safe: No
See full product details
This item ships free.

Msa #10095183 Specifications

  • Zoro #: G0527712
  • Mfr #: 10095183
Promotion Restriction: Not eligible for promotion Suspension: 4 Point
Intrinsically Safe: No PAPR Mount: Mask-Mounted
Mask Size: L Headgear Included: No
Window Material: Polycarbonate Cartridges Included: HEPA
Battery Type: NiMH Includes: Dual-Rate Battery Charger and Cable, Full Facepiece, Motor/Blower, NiMH Battery, Type HE Optifilter Xl Cartridge, Waist Belt
Standards: NIOSH Approved For Use With: OptimAir PAPR
Item: PAPR System Material: Rubber
Blower Mount: Mask-Mount Includes Battery: Yes
System Type: PAPR System Number of Suspension Points: 4
Battery Chemistry: Nickel-Metal Hydride Application: General Purpose
Maximum Operating Temperature: 49 Degrees C Lens Material: Polycarbonate
Battery Run Time: 8 hr Includes Breathing Tube: No
Minimum Operating Temperature: -17 Degrees C Size: L
Series: 3100 Includes Cartridges: Yes
Includes Headgear: No Brand and Series: Advantage 3100
Includes Blower: Yes Headgear Type: Full Facepiece
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PAPR System, 3100, Includes Dual-Rate Battery Charger and Cable, Full Facepiece, Motor/Blower, NiMH Battery, Type HE Optifilter Xl Cartridge, Waist Belt, Full Facepiece, Mask-Mount

Reviews of Msa #10095183