KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pole Adapter, Aluminum, Rubber

MSA| Zoro #: G1124471| Mfr #: SCE109001

$88.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pole Adapter
For Use With: MSA Mfr. No. SFP675009 Rescue Pole
Material: Aluminum, Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124471 Mfr #: SCE109001
Item: Pole AdapterFor Use With: MSA Mfr. No. SFP675009 Rescue Pole
Material: Aluminum, RubberCountry of Origin (subject to change): United States

Description

Pole Adapter, Material Aluminum, Rubber, For Use With MSA Mfr. No. SFP675009 Rescue Pole

Reviews