October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Ratchet Faceshield Assembly, Plastic, Gray

  • Zoro #: G6144792
  • Mfr #: 10127062

$18.74

Details
  • Visor Color: Smoke
  • Item: Ratchet Faceshield Assembly
  • Headgear Color: Gray
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Msa #10127062 Specifications

  • Zoro #: G6144792
  • Mfr #: 10127062
Visor Color: Smoke Item: Ratchet Faceshield Assembly
Headgear Color: Gray Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Standards: ANSI/ISEA Z87.1-2010, EN 166, CSA Z94.3, AS/NZS 1337 Includes: Headgear, Moisture Wicking Sweatband, Instructions
Visor Coating: Chemical Resistant Headgear Material: Nylon
Visor Material: Acetate Disposable/ Reusable: Reusable
Visor Height: 10-3/8" Faceshield Assembly/Headgear Suspension: Ratchet
Visor Width: 10" Headgear Style: Partial Crown
Dielectric Protection: Yes Country of Origin (subject to change): China

Description

Our face shields and visors come in different shapes; if you need to cover your entire face or can wear a partial cover depending on your job. Here are some important details for the Ratchet Faceshield Assembly : INCLUDES: Headgear, Moisture Wicking Sweatband, Instructions, VISOR HEIGHT: 10-3/8", STANDARDS: ANSI/ISEA Z87.1-2010, EN 166, CSA Z94.3, AS/NZS 1337

Reviews of Msa #10127062