- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Head Protection
- /
- Hard Hat Accessories
- /
- Replacement Ratchet Suspension, Large
Msa
Replacement Ratchet Suspension, Large
- Zoro #: G7574305
- Mfr #: 10126693
Tap to zoom
Hover or click to zoom
$15.95
- Promotion Restriction: Not eligible for promotion
- For Use With: Skullgard(R) Large Size
- Item: Hard Hat Suspension
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.95
Msa #10126693 Specifications
- Zoro #: G7574305
- Mfr #: 10126693
- Promotion Restriction: Not eligible for promotion
- For Use With: Skullgard(R) Large Size
- Item: Hard Hat Suspension
- Head Protection Suspension Type: Ratchet (4-Point)
- Material: Plastic/Nylon
- Compatible Hard Hat/Helmet Grainger Part Number: 35GJ60, 43FD40
- Compatible Hard Hat/Helmet Manufacturer Part Number: 10091466, 475405, 82018
- Fits Hat Size: L
- Number of Suspension Points: 4
- Suspension Adjustment: Ratchet
- Suspension Adjustment Type: Ratchet
- Compatible Hard Hat/Helmet Brand Name: MSA SAFETY
- Country of Origin (subject to change): Mexico
Description
Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size L, For Use With Skullgard(R) Large Size, Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Grainger Part Number 35GJ60, 43FD40, Compatible Hard Hat/Helmet Manufacturer Part Number 10091466, 475405, 82018