- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Head Protection
- /
- Hard Hat Accessories
- /
- Replacement Ratchet Suspension, Universal
Msa
Replacement Ratchet Suspension, Universal
- Zoro #: G6099362
- Mfr #: 10153382
Tap to zoom
Hover or click to zoom
$12.72
- For Use With: V-Gard(R) 500 and SmoothDome
- Item: Hard Hat Suspension
- Head Protection Suspension Type: Ratchet (6-Point)
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.72
Msa #10153382 Specifications
- Zoro #: G6099362
- Mfr #: 10153382
- For Use With: V-Gard(R) 500 and SmoothDome
- Item: Hard Hat Suspension
- Head Protection Suspension Type: Ratchet (6-Point)
- Material: Plastic/Nylon
- Compatible Hard Hat/Helmet Grainger Part Number: 10E661, 3RRU5, 3RRU6, 3RRU8, 3RRU9, 3RRV1, 3RRV2
- Compatible Hard Hat/Helmet Manufacturer Part Number: 10034027, 10034028, 10034029, 10034031, 10034032, 10034035, 10034097, 10074820, 10084078, 10084079, 10084080, 10084081, 10084082, 10084083, 10084088, 10084095, 10095988, 10095990, 10167950, 10167951, 10167952, 10168437, 10168438, 10168461, 10168589
- Fits Hat Size: One Size Fits Most
- Number of Suspension Points: 6
- Suspension Adjustment Type: Ratchet
- Suspension Adjustment: Ratchet
- Compatible Hard Hat/Helmet Brand Name: MSA SAFETY
- Country of Origin (subject to change): Mexico
Description
Hard Hat Suspension, Head Protection Suspension Type Ratchet (6-Point), Fits Hat Size One Size Fits Most, For Use With SmoothDome(R), V-Gard(R) 500, Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Grainger Part Number 10E661, 3RRU5, 3RRU6, 3RRU8, 3RRU9, 3RRV1, 3RRV2
Reviews of Msa #10153382
Explore more
- MSA Sweat Band, Evaporative Cooling, Tan, PK10 696688
- MSA Hardhat Adapter, SS and Polypropylene 491870
- MSA Replacement Ratchet Suspension, Universal 10153385
- MSA Fire Helmet Reflective Trim, Reflexite RP16YP
- MSA Chin Strap, Tan, Cotton, PK10 10171105
- MSA Sun Shade, Provides Shade, Orange 10098031
- OCCUNOMIX INTL LLC Flame Resistant Knit Cap, Blue, Nylon 56059 RQ301
- NORTH SAFETY Honeywell Fibre-Metal® Cap Style Hard Hat, Ratchet Suspension, White, HDPE, E2 Series E2RW01A000
- Msa Hard Hat Accessories