Msa

Self-Retracting Lifeline, 310 lb Weight Capacity, Black (Discontinued)

Msa Self-Retracting Lifeline,  310 lb Weight Capacity,  Black 64111-00B
Hover or click to zoom Tap to zoom
Key Features
  • Item: Self-Retracting Lifeline
  • Weight Capacity: 310 lb
  • Series: V-SHOCK(TM)
  • Color: Black
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: Stainless Steel Carabiner
  • Anchoring Location: Overhead Only
  • Standards: ANSI Z359.14 (Class B)
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Msa #64111-00B Specifications

  • Item: Self-Retracting Lifeline
  • Weight Capacity: 310 lb
  • Series: V-SHOCK(TM)
  • Color: Black
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: Stainless Steel Carabiner
  • Anchoring Location: Overhead Only
  • Standards: ANSI Z359.14 (Class B)
  • Number of Legs: 2
  • SRL Item: Self-Retracting Lifeline
  • SRL Housing Material: Impact-Resistant Nylon
  • Visual Load Indicator: V-SHOCK Personal Fall Limiter
  • ANSI SRL Class: Class B
  • Brand and Series: MSA V-SHOCK(TM)
  • ANSI SRL Type: SRL
  • RFID Equipped: No
  • Minimum Weight Capacity: 130 lb
  • Anchorage End Connection Material: Stainless Steel
  • Replaceable Lifeline: No
  • Lifeline Material: Dyneema(R) Webbing
  • Lifeline Length: 6 ft
  • Harness End Connection Material: Steel
  • Sealed: No
  • Anchorage End Connection Type: Carabiner
  • Lifeline Diameter: 3/16 in
  • Harness End Connection: Snap Hook
  • Country of Origin (subject to change): United Kingdom

Description

Self-Retracting Lifeline, Anchorage End Connection Stainless Steel Carabiner, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series MSA V-SHOCK(TM), Color Black, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Diameter 3/16 in, Lifeline Length 6 ft, Lifeline Material Dyneema(R) Webbing

Reviews of Msa #64111-00B

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.