Skip to Main Content
customer-service Help

Self-Retracting Lifeline, 310 lb Weight Capacity, Black

Msa Self-Retracting Lifeline,  310 lb Weight Capacity,  Black 64141-00A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$454.64
  • Item: Self-Retracting Lifeline
  • Weight Capacity: 310 lb
  • Series: V-SHOCK(TM)
See full product details
This item ships free.
Total: $454.64

Msa #64141-00A Specifications

  • Item: Self-Retracting Lifeline
  • Weight Capacity: 310 lb
  • Series: V-SHOCK(TM)
  • Color: Black
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: Stainless Steel Carabiner
  • Anchoring Location: Overhead Only
  • SRL Housing Material: Impact-Resistant Nylon
  • Number of Legs: 2
  • SRL Item: Self-Retracting Lifeline
  • Visual Load Indicator: V-SHOCK Tieback Personal Fall Limiter
  • Standards: CSA Z259.2.2
  • Replaceable Lifeline: No
  • Lifeline Length: 9 ft
  • Anchorage End Connection Type: Carabiner
  • Sealed: No
  • Harness End Connection: Snap Hook
  • ANSI SRL Type: SRL
  • Lifeline Material: Dyneema(R) Webbing
  • ANSI SRL Class: Class B
  • Brand and Series: MSA V-SHOCK(TM)
  • Anchorage End Connection Material: Stainless Steel
  • Harness End Connection Material: Steel
  • RFID Equipped: No
  • Minimum Weight Capacity: 130 lb
  • Lifeline Diameter: 3/16 in
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Self-Retracting Lifeline, Anchorage End Connection Stainless Steel Carabiner, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series MSA V-SHOCK(TM), Color Black, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Diameter 3/16 in, Lifeline Length 9 ft, Lifeline Material Dyneema(R) Webbing

Reviews of Msa #64141-00A