customer-service Help
Msa

Self-Retracting Lifeline, 310 lb Weight Capacity, Clear

Msa Self-Retracting Lifeline,  310 lb Weight Capacity,  Clear 63013-00A
Tap to zoom
Hover or click to zoom
$307.51
  • Item: Self-Retracting Lifeline
  • Series: V-TEC(TM)
  • Weight Capacity: 310 lb
See full product details
This item ships free.

Total: $307.51

Msa #63013-00A Specifications

  • Item: Self-Retracting Lifeline
  • Series: V-TEC(TM)
  • Weight Capacity: 310 lb
  • Color: Clear
  • Harness Connection: Aluminum Snap Hook
  • Anchorage End Connection: Stainless Steel Carabiner
  • Anchoring Location: Overhead Only
  • SRL Housing Material: Polycarbonate
  • Number of Legs: 1
  • Visual Load Indicator: V-TEC WEB Personal Fall Limiter
  • SRL Item: Self-Retracting Lifeline
  • Standards: ANSI Z359.14 (Class B)
  • Anchorage End Connection Type: Carabiner
  • RFID Equipped: No
  • Replaceable Lifeline: No
  • ANSI SRL Type: SRL
  • Harness End Connection Material: Aluminum
  • Rebar Hook Gate Opening Size: 2 1/2 in
  • Lifeline Width: 3/4 in
  • Sealed: No
  • Lifeline Length: 10 ft
  • ANSI SRL Class: Class B
  • Harness End Connection: Snap Hook
  • Minimum Weight Capacity: 130 lb
  • Lifeline Material: Polyester Webbing
  • Brand and Series: MSA V-TEC(TM)
  • Anchorage End Connection Material: Stainless Steel
  • Country of Origin (subject to change): United Kingdom

Description

Self-Retracting Lifeline, Anchorage End Connection Stainless Steel Carabiner, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series MSA V-TEC(TM), Color Clear, Harness Connection Aluminum Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material Polyester Webbing, Lifeline Width 3/4 in

Reviews of Msa #63013-00A