Skip to Main Content
customer-service Help
Msa

Self-Retracting Lifeline, 310 lb Weight Capacity, Clear

Msa Self-Retracting Lifeline,  310 lb Weight Capacity,  Clear 63141-00A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$399.79
  • Item: Self-Retracting Lifeline
  • Series: V-TEC(TM)
  • Weight Capacity: 310 lb
See full product details
This item ships free.
Total: $399.79

Msa #63141-00A Specifications

  • Item: Self-Retracting Lifeline
  • Series: V-TEC(TM)
  • Weight Capacity: 310 lb
  • Color: Clear
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: Steel Quick-Connect
  • Anchoring Location: Overhead Only
  • SRL Housing Material: Polycarbonate
  • Visual Load Indicator: V-TEC Tieback Mini Personal Fall Limiter
  • Standards: OSHA
  • Number of Legs: 2
  • SRL Item: Self-Retracting Lifeline
  • ANSI SRL Type: SRL
  • Harness End Connection: Snap Hook
  • Lifeline Material: Polyester Webbing
  • RFID Equipped: No
  • Anchorage End Connection Material: Steel
  • Lifeline Length: 9 ft
  • Brand and Series: MSA V-TEC(TM)
  • Lifeline Width: 3/4 in
  • Harness End Connection Material: Steel
  • ANSI SRL Class: Class B
  • Minimum Weight Capacity: 130 lb
  • Replaceable Lifeline: No
  • Anchorage End Connection Type: Quick Connect
  • Sealed: No
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Self-Retracting Lifeline, Anchorage End Connection Steel Quick-Connect, Anchorage End Connection Material Steel, Anchorage End Connection Type Quick Connect, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series MSA V-TEC(TM), Color Clear, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Polyester Webbing, Lifeline Width 3/4 in

Reviews of Msa #63141-00A