Skip to Main Content
customer-service Help
Msa

Self-Retracting Lifeline, 310 lb Weight Capacity, Gray

Msa Self-Retracting Lifeline,  310 lb Weight Capacity,  Gray 62826-00US
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,144.06
  • Item: Self-Retracting Lifeline
  • Weight Capacity: 310 lb
  • Series: Latchways
See full product details
This item ships free.
Total: $2,144.06

Msa #62826-00US Specifications

  • Item: Self-Retracting Lifeline
  • Weight Capacity: 310 lb
  • Series: Latchways
  • Color: Gray
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: Stainless Steel Carabiner
  • Anchoring Location: Overhead Only
  • SRL Housing Material: Aluminum
  • Standards: ANSI Z359.14, CSA Z259.2.2
  • Visual Load Indicator: Latchways Sealed Self Retracting Lanyard
  • SRL Item: Self-Retracting Lifeline
  • Number of Legs: 1
  • Lifeline Width: Not Applicable
  • Lifeline Material: Stainless Steel Cable
  • RFID Equipped: No
  • Replaceable Lifeline: No
  • Anchorage End Connection Type: Carabiner
  • Brand and Series: MSA Latchways
  • ANSI SRL Class: Class B
  • Minimum Weight Capacity: 130 lb
  • Lifeline Diameter: 3/16 in
  • Sealed: Yes
  • ANSI SRL Type: SRL
  • Anchorage End Connection Material: Stainless Steel
  • Harness End Connection Material: Steel
  • Lifeline Length: 85 ft
  • Harness End Connection: Snap Hook
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Self-Retracting Lifeline, Anchorage End Connection Stainless Steel Carabiner, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series MSA Latchways, Color Gray, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Diameter 3/16 in, Lifeline Length 85 ft, Lifeline Material Stainless Steel Cable

Reviews of Msa #62826-00US