PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Storage Bag, Use With Mfr. No. FP675-009

MSA| Zoro #: G0496273| Mfr #: SRB675009

$51.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Storage BagLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0496273 Mfr #: SRB675009
Color: BlackItem: Storage Bag
Length: 12"Width: 8-1/2"
Height: 2"For Use With: Mfr. No. FP675-009
Material: NylonCountry of Origin (subject to change): United States

Description

Storage Bag, Material Nylon, Height 2 In., Width 8-1/2 In., Length 12 In., Color Black, For Use With Mfr. No. FP675-009

Reviews