LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sun Shade, Provides Shade, Orange

MSA| Zoro #: G0798795| Mfr #: 10098031

$7.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Nylon
Color: Orange
For Use With: MSA Brand Caps and Hat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798795 Mfr #: 10098031
Material: NylonColor: Orange
For Use With: MSA Brand Caps and HatPattern: Solid with Stripe
Cooling Method: Provides ShadeIncludes: Shade, Instructions
Country of Origin (subject to change): China

Description

Sun Shade, Cooling Method Provides Shade, Color Orange, Pattern Solid with Stripe, Material Nylon, For Use With MSA Brand Caps and Hat

Reviews