Sun Shade, Provides Shade, Yellow/Green

MSA| Zoro #: G1910334| Mfr #: 10098032

$9.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Nylon
Color: Yellow/Green
For Use With: MSA Brand Caps and Hat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910334 Mfr #: 10098032
Material: NylonColor: Yellow/Green
For Use With: MSA Brand Caps and HatPattern: Solid with Stripe
Cooling Method: Provides ShadeIncludes: Shade, Instructions
Country of Origin (subject to change): China

Description

Sun Shade, Cooling Method Provides Shade, Color Yellow/Green, Pattern Solid with Stripe, Material Nylon, For Use With MSA Brand Caps and Hat

Reviews