Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Sunspender Clip, Stainless Steel, Chrome

  • Zoro #: G5201323
  • Mfr #: 10069894
$17.30
  • Color: Chrome
  • Exterior Depth: 5/8 in
  • Exterior Width: 1 in
See full product details
Orders over $75 ship free.

Msa #10069894 Specifications

  • Zoro #: G5201323
  • Mfr #: 10069894
Color: Chrome Exterior Depth: 5/8 in
Exterior Width: 1 in Exterior Length: 1 in
Features: Rugged Design Includes: Clip
For Use With: Mfr. No. 10074135, 10074136, 10074137, 10076716, 10076717, 10076730, 10076731, 10076733, 10076735, 10076736, 10092521, 10092522, 10092523, 10107602, 10110443, 10110444, 10110488, 10110489 Construction: Stainless Steel
Item: Suspender Clip Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Suspender Clip, For Use With Mfr. No. 10074135, 10074136, 10074137, 10076716, 10076717, 10076730, 10076731, 10076733, 10076735, 10076736, 10092521, 10092522, 10092523, 10107602, 10110443, 10110444, 10110488, 10110489, Color Chrome, Construction Stainless Steel, Exterior Depth 5/8 in, Exterior Length 1 in, Exterior Width 1 in, Features Rugged Design, Includes Clip

Reviews of Msa #10069894