Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sweat Band, Evaporative Cooling, Tan, PK10

  • Zoro #: G9067046
  • Mfr #: 696688
$47.97 ($4.80/unit)
  • Color: Tan
  • Item: Sweat Band
  • Material: Cotton
See full product details
Orders over $75 ship free.

Msa #696688 Specifications

  • Zoro #: G9067046
  • Mfr #: 696688
Color: Tan Item: Sweat Band
Material: Cotton Pattern: Brushed
Includes: Instructions For Use With: MSA Brand Caps and Hat
Cooling Method: Evaporative Cooling Holds:
Visor Height: Handle Color:
Length: Overall Length:
Mounting Type: Plier Item:
Wire Stripper: Nose Type:
Spring Return: Number of Mounting Points:
Dielectric: Fits Hat Size:
Overall Width: Max. Jaw Opening:
Handle Type: Nonsparking:
Jaw Bend: Visor Color:
Number of Suspension Points: Dielectric Protection:
Tether Capable: Visor Material:
ESD Safe: Cut:
Standards: Plier Product Group:
Jaw Length: Insulated:
Visor Width: Insulated / Uninsulated:
Cutting Capacity/Material: Overall Height:
Voltage Rating: Suspension Adjustment:
Overall Depth: Jaw Width:
Features: Visor Thickness:
Tip Width: Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Sweatband, For Use With MSA Brand Caps and Hat, Material Cotton, Head Protection Color Tan, Package Quantity 10

Reviews of Msa #696688