Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sweatband, 4-1/2inHx7inWx5/16inD, PK10

  • Zoro #: G6100473
  • Mfr #: 10153518
$14.74 ($1.47/unit)
  • Item: Sweatband
  • Soaking Time: 1 to 4 hr
  • Size: 4-1/2 in H x 7 in W x 5/16 in D
See full product details
Orders over $75 ship free.

Msa #10153518 Specifications

  • Zoro #: G6100473
  • Mfr #: 10153518
Item: Sweatband Soaking Time: 1 to 4 hr
Size: 4-1/2 in H x 7 in W x 5/16 in D Material: Polyester
Color: Blue/Gray Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

A wall-mount hard hat rack is an ideal hard hat accessory that allows for up to 4 hard hats to be stored together. Take a look at the features for Msa Sweatband. Color: Blue/Gray.

Reviews of Msa #10153518