Vanguard 3-Point Chinstrap

MSA| Zoro #: G0419641| Mfr #: 804629

$33.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0419641 Mfr #: 804629
Material: PolyethyleneItem: Chin Strap
Color: BlackNumber of Mounting Points: 3
Country of Origin (subject to change): Mexico

Product Description

Chin Strap, Number of Mounting Points 3, Material Polyethylene, Color Black, For Use With Vanguard Hard Hats

Product Reviews