Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Visor, Clear, Propionate, 17InW, 7-1/2InH

  • Zoro #: G4203902
  • Mfr #: 10115855

$10.59

Details
  • Features: Manufactured with Hand-polished Molds for Unsurpassed, Distortion-free Optical Clarity and Impact Resistance
  • Hazard Risk Category (HRC): 0
  • Material: Propionate
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Msa #10115855 Specifications

  • Zoro #: G4203902
  • Mfr #: 10115855
Features: Manufactured with Hand-polished Molds for Unsurpassed, Distortion-free Optical Clarity and Impact Resistance Hazard Risk Category (HRC): 0
Material: Propionate Item: Visor
Color: clear Includes: Instructions
For Use With: Faceshield Frame Dielectric Protection: Yes
Visor Height: 8" Visor Width: 17"
Visor Thickness: 0.098" Standards: EN 166, ANSI/ISEA Z87.1-2010, CSA Z94.3, AS/NZS 1337
Country of Origin (subject to change): United States

Description

Consider a few things when buying fire and rescue helmets at Zoro, including type of suspension, hat size, visor height, and which standards they satisfy, among other things. Take a look at the features for Msa Visor. Color: clear, Material: Propionate.

Reviews of Msa #10115855