Msa
Visor, Polycarb, Clear, 8x17 In
- Zoro #: G5237312
- Mfr #: 10115836
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.24
Msa #10115836 Specifications
- Zoro #: G5237312
- Mfr #: 10115836
- Color: Clear
- Material: Polycarbonate
- Visor Height: 8"
- Includes: Instructions
- Standards: ANSI/ISEA Z87.1-2010, CSA Z94.3, EN 166 (2C-1.2 MSA 1B), AS/NZS 1337
- Dielectric Protection: Yes
- Visor Thickness: 0.040"
- Features: Sides of Visor are Contoured Towards Face for a Closer Fit and Improved Resistance to Impact and Splash Hazards, Maximum UV Protection
- For Use With: Mfr. No. 12V759, 12V760, 12V755, 12V756, 12V757, 12V758
- Length: 16.811"
- Faceshield Visor Item: Replacement Visor
- Visor Width: 17 in
- Item: V-Gard Visor
- Visor Coating: Anti-Fog, Scratch-Resistant
- Visor Color: Clear
- Visor Material: Polycarbonate
- Hazard Risk Category (HRC): 0
- Includes Scratch-Resistant Visor Coating_Broad: Anti-Scratch
- Replacement Visor Color: Clear
- Face Shield Visor Coating: Anti-Fog ; Anti-Scratch
- Includes Anti-Fog Visor Coating_Broad: Anti-Fog
- Includes Anti-Static Visor Coating: No
- Application: General Purpose
- Compatible with Manufacturer Model Number: 10115730, 10115821, 10115822, 10121266, 10121267, 10121268
- Ultra-Violet Scale Protection Designation: U6
- Provides UV Protection: Yes
- Includes Anti-Fog Visor Coating: Yes
- Compatible with Grainger Part Number: 12V755, 12V756, 12V757, 12V758, 12V759, 12V760
- Includes No Visor Coatings: No
- Welding Shade Designation: Not Rated for Welding Use
- Compatible with Series: V-Gard
- Compatible with Brand: MSA
- Includes Scratch-Resistant Visor Coating: Yes
- Accessory Type: Faceshield Visor
- Country of Origin (subject to change): Taiwan, Province of China
Description
Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material Polycarbonate, Visor Color Clear, Visor Thickness 0.04 in, Visor Width 17 in, Visor Height 8 in, Dielectric Protection Yes, Visor Coating Anti-Fog, Scratch-Resistant, Hazard Risk Category (HRC) 0, Standards ANSI/ISEA Z87.1-2010, CSA Z94.3, EN 166 (2C-1.2 MSA 1B), AS/NZS 1337
Reviews of Msa #10115836
Explore more
- Msa Visor, Polycarb, Shade 5 IR, 8x17-1/4 In 10115861
- Msa Chin Protector, Clear, Polycarbonate 10149029
- Msa Visor, Polycarb, Clear, 8x17 In 10115837
- Msa Visor, Clear, Polycarbonate 10115839
- Msa Ratchet Faceshield Assembly, Plastic, Gray 10127062
- Msa Faceshield Frame, Slotted Cap, Plastic, Blk 10121266
- Msa Bourkes Eye Shield Kit, Polycarbonate, 3in S10KP
- Msa Faceshield Frame, with Debris, Black 10154622
- Jackson Safety F20 Kt9196P 8" X 15.5" X .060" Polycarbonate Faceshield, 8X15.5 14132
- Jackson Safety F30 J3442 9" X 15.5" X .040" Green Acetate Faceshield, 9X15.5 29090
- Honeywell Honeywall Uvex S9550 Turboshield Uncoated Replacement Faceshield Visor S9550
- Msa Faceshields and Visors