This item is Discontinued.

Msi Arctic Storm Interlocking 12 In. X 12 In. Honed Marble Mesh-Mounted Mosaic Floor And Wall Tile, 10PK ZOR-MD-0368

Arctic Storm Interlocking 12 In. X 12 In. Honed Marble Mesh-Mounted Mosaic Floor And Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0368
  • Zoro # G304414135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0368
Zoro #
G304414135
UPC #
-
Country of Origin
China

Dimensions

Length
14.5
Width
12.25
Thickness
5
Size
12.25x14.5
Height
5

Details

Material
Marble
Color
Arctic Storm Interlocking
Tile Use
Walls
Finish
Honed
Weight
46
Coverage Area
10 Sq. ft

Description

Add a splash of sophistication to your decor with Arctic Storm Interlocking honed marble mosaic tile. a seemingly random blend of varying-length marble strips forms this 12 in. x 12 in. mesh-mounted mosaic, infusing your space with a sharp look and contemporary flair. the medium-sheen, smooth-finished tiles from MSI add definition to any residential or commercial expanse and are versatile enough to be used outside or on a fireplace facade. also a superb choice for kitchen backsplash or a shower wall accent band, it's trendy gray marble tones and honed finish are certain to create a dramatic impact. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pit's that are often filled. the filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.