This item is Discontinued.

Msi Aria Ice Bullnose 3 in.  X 18 in.  Polished Porcelain Wall Tile ZOR-PT-TR-0229

Aria Ice Bullnose 3 in. X 18 in. Polished Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0229
  • Zoro # G404947113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0229
Zoro #
G404947113
UPC #
-
Country of Origin
United States

Dimensions

Length
18
Width
10.25
Thickness
3.5
Size
10.25x18
Height
3.5

Details

Material
Porcelain
Color
ICE
Finish
Polished
Weight
1.4
Application
Floor & Wall

Description

MSI's Aria Ice 3 in. x 18 in. Bullnose Porcelain Tile features a soft white background and subtle light gray veins, remiscent of fe natural marble Offering the luxurious look of natural stone a uniquely sized polished tile, Aria Ice is traditional and contemporary all at once It's popular with homeowners, designers and builders because it harmonizes sublimely with diverse design aesthetics and it's suitable for many residential applications, including walls, backsplashes and shower surrounds. This stone look tile can also be used some light-duty commercial applications This is a rectified tile, mechanically finished on all sides to achieve uniformityin. Its precise sizg allows for a thner grout jot, which results a clean, professional stall and reduces stag issues Multiple tile sizes, along with coordinating decorative mosaics give your project a finished look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.