Bernini Camo 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0217

  • Zoro # G204415324


product price:  $66.39
/pk 8, $8.30/ea

Key Features

Length
24
Width
12
Thickness
3
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0217
Zoro #
G204415324
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
24
Width
12
Thickness
3
Size
12x24
Height
3

Details

Material
Porcelain
Color
CAMO
Tile Use
Floor&Wall
Finish
Polished
Weight
60.56
Coverage Area
16 Sq. ft

Description

MSI Bernini Camo 12 in. x 24 in. porcelain tile features a background of beige neutrals accented with faux fossilized veining in the most desirable warm gray hues. offering the luxurious look of travertine, this head-turning polished tile is as traditional as it is contemporary. its popular with homeowners, designers and builders because it harmonizes sublimely with diverse design aesthetics and its suitable for a number of residential applications, including walls, floors, backsplashes and shower surrounds. this travertine look tile can also be used in some light-duty commercial applications. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes and accessories are available to give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.