This item is Discontinued.

Msi Cottage Brown 8 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 6PK ZOR-PT-0279

Cottage Brown 8 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 6PK (Discontinued)

  • Mfr # ZOR-PT-0279
  • Zoro # G804415267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0279
Zoro #
G804415267
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
8.25
Width
48
Thickness
2.63
Size
48x8.25
Height
2.63

Details

Material
Porcelain
Color
BROWN
Tile Use
Floor&Wall
Finish
Matte
Weight
76.8
Package qty
6
Coverage Area
15.96 Sq. ft

Description

MSI’s Cottage Brown glazed porcelain floor and wall tile adds a classic look to your home or commercial area with its glazed smooth finish, medium sheen, flat edge and matte brown wood design. it can be used inside or outdoors and the surface is impervious to moisture and it is frostesistant. this tile is grade 1 for use on your walls, as a kitchen backsplash or as your bathroom and kitchen floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.