This item is Discontinued.

Msi Country River Moss 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK ZOR-PT-0284

Country River Moss 6 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 9PK (Discontinued)

  • Mfr # ZOR-PT-0284
  • Zoro # G204415584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0284
Zoro #
G204415584
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
6
Thickness
3.75
Size
6x36
Height
3.75

Details

Material
Porcelain
Color
MOSS
Tile Use
Floor&Wall
Finish
Matte
Weight
53.55
Package qty
9
Coverage Area
13.5 Sq. ft

Description

Moss porcelain wood tiles from the country river collection feature the look of aged hardwood, in a character-rich design with knots and prominent veins. these beautiful tiles are suitable for a wide range of interior design projects including kitchen backsplashes and countertops, and floors and accent walls throughout other areas of the home., add rustic charm to your home or business with MSI’s Country River Moss 6 in. x 36 in. porcelain tile. the knots and veins provide a rich, warm look for your kitchen, bathroom or living room. this low-maintenance, medium-sheen tile is perfect for floors, feature walls and shower surrounds. it's frost resistant, available in multiple sizes and suitable for residential and light commercial use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.