Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Digital Crane Scale 30,000 lb. Capacity

  • Zoro #: G9187884
  • Mfr #: MSI-4260-30000
$6,925.80
  • Promotion Restriction: Not eligible for promotion
  • Display: LED
  • Finish: Anodized
See full product details
This item ships free.

Msi #MSI-4260-30000 Specifications

  • Zoro #: G9187884
  • Mfr #: MSI-4260-30000
Promotion Restriction: Not eligible for promotion Display: LED
Finish: Anodized Corded/Wireless: Digital, Heavy Duty
Material: Cast aluminum Remote Control/Display: No Remote Control or Remote Display
Basic Hook Material: Steel Scale Graduations: 10 lb
Weighing Units: kg, lb Item: Crane Scale
Overall Width: 10 in Overall Height: 30 in
Standards: ASME B30.26-6, NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179 Hook Opening: 3 3/16 in
Digital/Mechanical: Digital Power Source: Rechargeable Battery
Item - Crane Scales and Dynamometers: Crane Scale Overall Length: 13 3/8 in
Housing Material: Aluminum Scale Accuracy: +/-0.1%
Temp. Range: -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C) Accuracy: +/- 0.1 %
Includes: Crosby(R) Top Lifting Eye and 360 Degrees Thrust Bearing Swivel Hook, 12V Rechargeable Battery, Battery Charger/Power Adapter, User Guide, Crane Scale Safety Documents Capacity: 30,000 lb
Scale Display: LED Green Environmental Attribute: Product is Rechargeable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Crane Scale, Capacity 30,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 10 lb, Weighing Units kg, lb, Overall Height 30 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Anodized

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Msi #MSI-4260-30000