
Durban Anthracite 3in X 24in Polished Porcelain Bullnose Wall Tile, 30PK
Mfr # ZOR-PT-TR-0263
Zoro # G012468093
product price:Â $396.99
/pk 30, $13.23/ea
Free Shipping & Returns
Key Features
Length
24"
Width
3"
Thickness
0.38"
Material
Porcelain
Color
Anthracite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-TR-0263
Zoro #
G012468093
UPC #
-
Country of Origin
United States
Dimensions
Length
24"
Width
3"
Thickness
0.38"
Height
0.38"
Details
Material
Porcelain
Color
Anthracite
Shape
Rectangle
Finish
Polished
Application
Bathroom, Fireplace, Kitchen, Shower
Description
Durban Anthracite Porcelain Bullnose Tile offers a deep, smoky allure that adds interest and mystery to any room, providing unlimited design options for both residential and commercial installations. Make a bold statement with a kitchen backsplash, fireplace surround, accent wall, and more. Durban Anthracite will transform your space with its striking appearance, all while being durable, low-maintenance, and resistant to water and mildew. Whether you're looking to enhance a cozy home or a bustling commercial space, this tile ensures lasting beauty and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.