This item is Discontinued.

Msi Fog Arabesque 9.84 In. X 10.63 In. X 6 Mm Glossy Ceramic Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0450

Fog Arabesque 9.84 In. X 10.63 In. X 6 Mm Glossy Ceramic Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0450
  • Zoro # G904414603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0450
Zoro #
G904414603
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12.75
Width
12.5
Thickness
5.5
Size
12.5x12.75
Height
5.5

Details

Color
Fog
Tile Use
Floor&Wall
Material
Porcelain
Finish
Glossy
Weight
30.15
Package qty
15
Coverage Area
10.95 Sq. ft

Description

Enhance your home's walls or countertops with this MSI Fog 9.84 in. x 10.63 in. x 6 mm ceramic mosaic wall tile. crafted with an arabesque pattern, these attractive tiles feature glazed ceramic and an elegant gray color. they make a perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a mesh sheet for worry-free installation. these durable, frostesistant tiles of a classic shape will add a contemporary splash of style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.