This item is Discontinued.

Msi Himalayan White Super Polished Pebbles 0.25 cu. Ft 0.75 in. to 1.25 in. Bagged Landscape Rock ZOR-LSC-0179

Himalayan White Super Polished Pebbles 0.25 cu. Ft 0.75 in. to 1.25 in. Bagged Landscape Rock (Discontinued)

  • Mfr # ZOR-LSC-0179
  • Zoro # G508664343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0179
Zoro #
G508664343
UPC #
-
Country of Origin
China

Dimensions

Size
12 in x 24 in x 12 in
Length
24 in
Thickness
12 in
Width
12 in

Details

Material
Marble
Color
Beige
Application
Fountain, Garden, Patio

Description

MSI's Elegant Himalaya White Pebbles feature white and beige tones and all the character of natural beach pebbles. These fine polished or tumbled marble garden rocks suit a variety of landscaping projects. Use to create wandering paths, keep weeds at bay around trees, or accent landscape features, including fountains and water features.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.