This item is Discontinued.

Msi Legend White 3 In. X 12 In. Matte Porcelain Bullnose Wall Tile, 48PK ZOR-PT-TR-0131

Legend White 3 In. X 12 In. Matte Porcelain Bullnose Wall Tile, 48PK (Discontinued)

  • Mfr # ZOR-PT-TR-0131
  • Zoro # G404415681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0131
Zoro #
G404415681
UPC #
-
Country of Origin
Ecuador

Dimensions

Length
12.5
Width
6.1
Thickness
12
Size
6.1x12.5
Height
12

Details

Material
Porcelain
Color
WHITE
Tile Use
Wall
Finish
Matte
Weight
18.5
Coverage Area
48 Sq. ft

Description

Legend White porcelain tile features a soothing palette of gorgeous white tones for an authentic natural stone look. this stunning indoor and outdoor tile brings warmth, depth, make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fade resistant, and water-resistant, this stone-look tile is affordable luxury at its best. this high-performance bullnose puts the finishing touch on any number of projects featuring white tiles indoors. used indoors on walls or countertops, this bullnose gives your home an updated, chic look. impressively durable and low-maintenance, they're suitable for both residential and light commercial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.