This item is Discontinued.

Msi Optix G32C4 31.5 inch 3,000:1 1ms HDMI/DisplayPort LED LCD Monitor OPTIXG32C4

Optix G32C4 31.5 inch 3,000:1 1ms HDMI/DisplayPort LED LCD Monitor (Discontinued)

  • Mfr # OPTIXG32C4
  • Zoro # G0222628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPTIXG32C4
Zoro #
G0222628
UPC #
824142195642
Country of Origin
Unknown

Dimensions

Screen Size
31.5"
Width
27.9"
Height
20.1"
Depth
9.8"

Details

Speakers
No
Item
Monitor
Product Type
Gaming LCD Monitor
Aspect Ratio
1899-12-30
Brightness
250 Nit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.