Praia Carrara 12 in. X 12 in. Glazed Porcelain Mesh Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0603

  • Zoro # G404947267


product price:  $89.45
/pk 8, $11.18/ea
Free Shipping & Returns

Key Features

Length
12.5
Width
12.5
Thickness
3.25
Size
12.5x12.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0603
Zoro #
G404947267
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
12.5
Width
12.5
Thickness
3.25
Size
12.5x12.5
Height
3.25

Details

Material
Porcelain
Color
Praia Carrara
Finish
Glazed
Weight
32
Application
Floor & Wall
Coverage Area
8 Sq. ft

Description

MSI’s Praia Carrara 12 in. x 12 in. Matte finishing mesh mounted mosaic Floor and Wall Tile is an exquisite Porcelain tile that echoes the look of fe white marble, complete with soft gray veins luxury style and convenient 2"x2" bricks on 12"x12" mesh backed format, this tile is impressively versatile Use it residential or commercial settings, on floors, walls, or countertops— the kitchen, bathin, living room or other space where easy-care elegance is welcomed A modern take on a classic marble, this tile works with nearly any design scheme and color palette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.