Prescott Valleyview Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 8PK

  • Mfr # ZOR-LVR-0242

  • Zoro # G211470569


product price:  $69.45
/pk 8, $8.68/ea

Key Features

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
0.26 in.
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0242
Zoro #
G211470569
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
0.26 in.
Width
7.13 in.

Details

Color
Valleyview Grove
Material
LVT
Finish
Low Gloss
Item
LVT Plank
Collection
Prescott

Description

Explore the array of styles and colors offered by Prescott Luxury Vinyl Planks, spanning from soft cream and dove gray to rich browns. Enhanced with a commercial-grade protection layer, it ensures durability and longevity, effectively combating daily wear. This waterproof and low-maintenance 7x48 luxury vinyl flooring is ideal for bustling residential and commercial spaces, accommodating all grade levels. Prescott's effortless locking system streamlines installation, saving both time and money. Benefit from its ''no acclimation'' technology, enabling same-day purchase and installation convenience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products