This item is Discontinued.

Msi Silva Oak Interlocking 11.81 In. X 11.81 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0170

Silva Oak Interlocking 11.81 In. X 11.81 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0170
  • Zoro # G504415154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0170
Zoro #
G504415154
UPC #
-
Country of Origin
China

Dimensions

Length
14.17322835
Width
12.99212598
Thickness
5.118110236
Size
12.9x14.1

Details

Color
Silva Oak
Tile Use
Floor & Wall
Material
Glass
Finish
Smooth
Weight
45
Package qty
15
Coverage Area
14.55 Sq. ft

Description

MSI’s Silva Oak 6 mm Interlocking recycled glass mosaic tile strikes the perfect balance between traditional and contemporary with neutral colorways of gray, beige, and cream. durable, low-maintenance, and highly versatile, there is no better way to give your residential or light use commercial space a touch of timeless luxury. the long, linear look of these tiles visually enlarges even the smallest of spaces. it is perfectly suited for a kitchen backsplash, but why stop there. you can also use it on countertops, accent walls, shower walls, or to give a nook distinct personality. pair it with silva oak 2 in. recycled glass hexagon mosaic, or use it alone to headline your design. the choice is yours, and possibilities are endless. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.