This item is Discontinued.

Msi Textalia 11.61 In. X 11.61 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0169

Textalia 11.61 In. X 11.61 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0169
  • Zoro # G904415648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0169
Zoro #
G904415648
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
4.25
Thickness
16
Size
4.25x12

Details

Color
Textalia
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
35
Package qty
10
Coverage Area
9.4 Sq. ft

Description

MSI’s Tektalia 3x6 recycled glass subway tile strikes the perfect balance between traditional and contemporary with neutral colorways of gray and greige. combining two of todays hottest trends subway tile and fabric, linen, and denim looks this recycled glass mosaic is the epitome of chic. durable, low-maintenance, and highly versatile, there is no better way to give your residential or light use commercial space a touch of timeless luxury. it is perfectly suited for a kitchen backsplash, but why stop there. you can also use it on countertops, accent walls, shower walls, or to give a nook distinct personality. pair tektalia with coordinating 12 in. x 24 in. tektile porcelain tile for signature style. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.