Wellington Pattern 12 in. x 12 in. Polished Marble Mosaic Floor And Wall Tile, 10PK

  • Mfr # ZOR-MD-0631

  • Zoro # G115482606


product price:  $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

Length
12.01 in
Width
12.01 in
Thickness
0.31 in
Material
Marble
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0631
Zoro #
G115482606
UPC #
-
Country of Origin
China

Dimensions

Length
12.01 in
Width
12.01 in
Thickness
0.31 in
Height
0.23 in

Details

Material
Marble
Shape
Rectangle
Color
Wellington
Finish
Polished

Description

Wellington Pattern Mosaic Tile features warm white marble accented by elegant charcoal, beige, and taupe veins in a striking geometric pattern. The Polished finish adds a sleek, refined look, while the mesh backing ensures easy installation. Ideal for stylish accent walls, backsplashes, and residential floors, this versatile tile offers a sophisticated blend of modern design and natural beauty, perfect for enhancing any interior space.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.