Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar (.290min x .900max) 5/16 SHK

  • Zoro #: G0547441
  • Mfr #: 74339

$33.18

  • Item: Boring Bar (.290min x .900max) 5/16 SHK
  • Country of Origin (subject to change): United States
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mtc #74339 Specifications

  • Zoro #: G0547441
  • Mfr #: 74339
Item: Boring Bar (.290min x .900max) 5/16 SHK Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tool Type: Boring Bar, Size Category: Fractional Inch, Single End, Tool Length: Regular, End Style: .006 Corner Radius, Finish: Bright/Uncoated, Material: Solid Carbide, Cobalt Content: 10%, Grade: C-2, Grain: Sub-Micron, Shank Diameter: 5/16, Straight Shank, Minimum Bore: .290, Projection: .073, Maximum Bore: .900, Overall length: 2-1/2, Direction: Right Hand Cut, Tolerance Shank Diameter: +0.0000 / -0.0005, For ISO Materials: PMKNSH, Made in the USA

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Mtc #74339