Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chamfer Mill, 2FL DE, 3/16, 90Deg, Bright

  • Zoro #: G0542462
  • Mfr #: 62579

$18.79

  • Item: Chamfer Mill
  • Country of Origin (subject to change): United States
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mtc #62579 Specifications

  • Zoro #: G0542462
  • Mfr #: 62579
Item: Chamfer Mill Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tool Type: Chamfer Mill, Size Category: Fractional Inch, Flutes: 2, Double End, End Style: 90 deg Included Angle, Tool Length: Regular, Finish: Bright/Uncoated, Material: Solid Carbide, Cobalt Content: 10%, Grade: C-2, Grain: Sub-Micron, Diameter: 3/16, Shank Diameter: 3/16, Straight Shank, Overall length: 2, Direction: Right Hand Cut, Tolerance Diameter: +0.0000 / -0.0005, Tolerance Shank Diameter: +0.0000 / -0.0005, For ISO Materials: PMKN, Made in the USA

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Mtc #62579