Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Countersink, 6FL 3/16 in., DE, 82D

  • Zoro #: G0545630
  • Mfr #: 67885

$15.69

  • Item: Countersink, 6FL 3/16 in., DE, 82D
  • Country of Origin (subject to change): United States
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mtc #67885 Specifications

  • Zoro #: G0545630
  • Mfr #: 67885
Item: Countersink, 6FL 3/16 in., DE, 82D Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tool Type: Countersink, Size Category: Fractional Inch, Flutes: 6, Double End, End Style: 82 deg Included Angle, Finish: Bright/Uncoated, Material: Solid Carbide, Cobalt Content: 10%, Grade: C-2, Grain: Sub-Micron, Diameter: 3/16, Shank Diameter: 3/16, Straight Shank, Overall length: 2, Direction: Right Hand Cut, For ISO Materials: PMKSH, Made in the USA

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Mtc #67885