Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EM 2FL SE 0.061x0.183x1.5 SQ AlTiN

  • Zoro #: G0520412
  • Mfr #: 64568

$23.03

  • Item: EM 2FL SE 0.061x0.183x1.5 SQ AlTiN
  • Country of Origin (subject to change): United States
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mtc #64568 Specifications

  • Zoro #: G0520412
  • Mfr #: 64568
Item: EM 2FL SE 0.061x0.183x1.5 SQ AlTiN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tool Type: Miniature End Mill, Size Category: Decimal Inch, Flutes: 2, Single End, Tool Length: Regular, End Style: Square, Finish: AlTiN Coated, C2 Sub-Micron Solid Carbide with 10% Cobalt, Diameter: .061, Length of Cut: 0.183, Shank Diameter: 0.125, Straight Shank, Overall length: 1.5, Helix: 30 Deg, Center Cutting, RHC/RHS, Tolerance Diameter: ±0.0005, Tolerance Length of Cut: +0.0000 / +0.0120, Tolerance Shank Diameter: +0.0000 / -0.0003, For ISO Materials: PMK, Made in the USA

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Mtc #64568